- 1/3 hp
- 90 VDC
- 15:1 Ratio
- 115 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Output Speed | 115 rpm |
| Max. Safe Torque | 164 lb/in |
| Armature Voltage | 90 VDC |
| Frame | 2532-PSLH-0 |
| Ratio | 15:1 |
| Gear Style | PSLH |
| Mult. Sym. | DS |
| Output Configuration | Parallel Shaft Output |
| RefPicture | GPP2530 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Amps | 3.2 A |
| Type | 2532P |
| C Dimension | 13.15 in |
| Insulation | F |
| Hz | 60 Hz |
| Weight | 24.0 LB |
| EAN or UPC | 781568216712 |

