- 1/2 hp
- 180 VDC
- 5:1 Ratio
- 500 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 327-PSLH-0 |
| Enclosure | TENV |
| Hz | 60 Hz |
| Gear Style | PSLH |
| Type | 3327P |
| Output Speed | 500 rpm |
| RefPicture | GPP3370 |
| Ratio | 5:1 |
| Armature Voltage | 180 VDC |
| Max. Safe Torque | 57 lb/in |
| Mult. Sym. | DS |
| Insulation | F |
| Output Configuration | Parallel Shaft Output |
| Amps | 2.5 A |
| C Dimension | 14.94 in |
| Weight | 31.0 LB |
| EAN or UPC | 781568219607 |

