- 1/4 hp
- 180 VDC
- 10:1 Ratio
- 250 rpm Output
- TENV - Totally Enclosed Non-Ventilated
applications
- Conveyors, medical and laboratory equipment, printing presses, commercial broiling ovens, machine tools and other applications requiring adjustable speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Enclosure | TENV |
| Type | 2424P |
| RefPicture | PSL |
| Ratio | 10:1 |
| Hz | 60 Hz |
| Gear Style | PSL |
| Recommended Control | BC140 |
| Amps | 1.25 A |
| Output Configuration | Parallel Shaft Output |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F |
| Output Speed | 250 rpm |
| Recommended Soft Start | Contact Factory |
| Recommended Adjustable Frequency Control | Contact Factory |
| Mult. Sym. | DS |
| Armature Voltage | 180 VDC |
| Frame | PSL-0 |
| Weight | 13.0 LB |
| EAN or UPC | 781568141007 |

