- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56Z Frame
applications
- Grain bins
features
- Corrosion-resistant epoxy finish
- Slotted fan cover designed to prevent clogging
- Manual thermal with cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Epact Nominal Full Load Efficiency | 84 % |
| Washdown Duty | No |
| Efficiency | 80% |
| Motor Application | Grain Stirring |
| Full Load rpm | 1725 rpm |
| Speed | 1750 rpm |
| Drive End Bearing | 6205 |
| Conduit Box Material | Steel |
| Mount Type | F-1 |
| Mounting | Rigid Base |
| Ambient Temperature | 104 °F |
| Useable at 208V | No |
| Frequency | 60 Hz |
| End Plate | Standard |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Frame Size | 56Z |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| VoltCode | C |
| Shaft Grounding | No |
| Brake Feature | No |
| Voltage Rating | 230 |
| Standard | CSA, UR, NEMA |
| Duty Cycle | Continuous |
| Design | L |
| Product Line | RG |
| Mult. Sym. | K |
| Base | Rigid |
| Voltage | 230 V, 380 V, 460 V |
| Overall Length | 12.29 in |
| Shaft Dia. | 0.875 in |
| Type | 3528LC |
| Service Factor | 1.15 |
| Motor Shaft Size | 5/8 in |
| Full Load Pf | 84 |
| Frame Material | Steel |
| Power Factor | 94 |
| Poles | 4 |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 79 % |
| Full Load Amps | 7.5 |
| Insulation Class | F |
| RPM | 1800 rpm |
| HP | 1 1/2 |
| RefPicture | GSL |
| Rotation | R |
| Full Load Current | 6.9-6.4 A |
| Open End Bearing | 6203 |
| Shaft Rotation | Reversible |
| Phase | Single Phase |
| Mounting Style | F-1 |
| C Face Kit | 35-8762 |
| Synchronous | 1800 rpm |
| NEMA Design | L |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Frame | 56Z |
| Weight | 41.0 LB |
| EAN or UPC | 781568122082 |

