- 1/2 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.25 SF
applications
- Designed for continuous air-over applications with moderate starting loads
- Ventilators
- Summer cooling fans
- Direct drive or belted fan applications
features
- Automatic thermal overload
- Heavy-gauge steel base
- Ball bearings
- Reversible rotation
- Mounts in any position
- Dynamically balanced rotors for quiet operations
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| HP | 1/2 |
| Frame Size | Shaft Input, Not a C-Face |
| Useable at 208V | Yes |
| BALD Family Names | HVAC Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | HVAC |
| Voltage | 230/460 |
| Efficiency Group | Standard Efficient |
| VoltCode | E1 |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Mult. Sym. | K |
| Service Factor | 1.25 |
| RefPicture | HM9110T |
| Washdown Duty | No |
| Hz | 60 Hz |
| Brake Feature | No |
| Full Load Pf | 63 |
| Enclosure | ODP |
| Full Load Amps | 1 |
| Product Line | RG |
| C Dimension | 9.53 in |
| Voltage Rating | 460, 230 |
| Open End Bearing | 6203 |
| Poles | 4 |
| Frame Material | Steel |
| Full Load Efficiency | 74 % |
| Drive End Bearing | 6203 |
| Full Load rpm | 1725 rpm |
| Motor Shaft Size | 5/8 in |
| Rotation | R |
| Motor Shaft Length | 1 7/8 in |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| Frame | 56 |
| Design | B |
| Type | 3416M |
| Weight | 22.0 LB |
| EAN or UPC | 781568205754 |

