- 460 Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- 450 hp Constant Torque
- 500 hp Variable Torque
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
- NEMA 1 enclosure as standard
features
- Selectable automatic restart at momentary power loss with free setting of maximum number of trips and time between trip and reset
- DC bus charge indicator
- Adjustable time base overload
- Cause of last 31 trips retained in memory
- Digital display for fault conditions
- Linear heat sink thermal sensor
compliances
- 0
options
- Analog relay output
- DC tach interface
- High resolution analog input
- Isolated encoder
- Isolated input
- Master/pulse/follower
- Pneumatic in/relay out
- RS232
- RS422/RS485
| Available Options | Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, RS232, RS422/RS485 |
| Output Current - Variable Torque [Max] | 680 A |
| Size Code | G |
| Inverter or Vector Duty | Inverter Duty |
| Enclosure | NEMA 1 |
| Installed Options | DC Injection Braking, Opt Dynamic Braking, Keypad |
| Horsepower Constant Torque | 450 hp |
| Output Current - Variable Torque | 590 A |
| Horsepower Variable Torque | 500 hp |
| Cooling Type | Forced Air |
| Phase | Three Phase |
| Mult. Sym. | E1 |
| Output Current - Constant Torque [Max] | 855 A |
| Input Voltage | 460 |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque | 540 A |
| Washdown Duty | No |
| Depth | 24 in |
| RefPicture | 15H |
| Weight | 1179.0 LB |
| EAN or UPC | 781568197387 |

