- 230 Input Voltage
- Open Enclosure
- Inverter Duty
- 1 hp Constant Torque
- Single Phase
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
- NEMA 1 chassis mount standard
compliances
- 0
options
- Isolated input
| Inverter or Vector Duty | Inverter Duty |
| Available Options | Isolated Input |
| Input Voltage | 230 |
| Output Current - Variable Torque | 0 A |
| Enclosure | Chassis |
| Horsepower Variable Torque | 0 hp |
| Output Current - Variable Torque [Max] | 0 A |
| Installed Options | Keypad |
| Cooling Type | Convection |
| RefPicture | 5CO |
| Output Current - Constant Torque | 4 A |
| Phase | Single Phase |
| Mult. Sym. | E9 |
| Horsepower Constant Torque | 1 hp |
| Load Type | Constant Torque |
| Output Current - Constant Torque [Max] | 6 A |
| Depth | 4.06 in |
| Washdown Duty | No |
| Weight | 5.0 LB |
| EAN or UPC | 781568218846 |

