- TEBC Enclosure
- 15 hp
- 60 Hz Frequency
- FL1844CZ Frame
| Overall Length | 23.89 in |
| Type | AC Motor |
| Poles | 4 |
| Frame Material | Exposed Laminations |
| Base Speed | 1800 |
| Shaft Grounding | No |
| Frame Size | FL1844CZ |
| Duty Cycle | Continuous |
| Enclosure | TEBC |
| Standard | CCSA US, NEMA, NEMA |
| Phase | Three Phase |
| Voltage | 115 V, 230 V |
| Ambient Temperature | 104 °F |
| Insulation Class | H |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.63 in |
| Frequency | 60 Hz |
| HP | 15 |
| Service Factor | 1 |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Mount Type | F3 |
| Base | Rigid |
| Speed | 1760 rpm/3510 rpm |
| Weight | 200.0 LB |
| EAN or UPC | 781568464748 |

