- TEBC Enclosure
- 20 hp
- 60 Hz Frequency
- FL1852C Frame
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Insulation Class | H |
| Standard | CCSA US, NEMA, NEMA |
| Type | AC Motor |
| Base | Rigid |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Synchronous | 1800 rpm |
| Frame Size | FL1852C |
| Shaft Diameter | 1.63 in |
| Speed | 1755 rpm/3505 rpm |
| End Plate | C-Face |
| Mount Type | F3 |
| Frame Material | Exposed Laminations |
| Voltage | 460 V |
| HP | 20 |
| Base Speed | 1800 |
| Service Factor | 1 |
| Poles | 4 |
| Overall Length | 27.96 in |
| Enclosure | TEBC |
| Duty Cycle | Continuous |
| Weight | 366.001 LB |
| EAN or UPC | 781568604991 |

