- TEBC Enclosure
- 25 hp
- 60 Hz Frequency
- FL2162CZ Frame
| Speed | 1770 rpm/3535 rpm |
| Enclosure | TEBC |
| Voltage | 460 V |
| Phase | Three Phase |
| Insulation Class | H |
| Mount Type | F3 |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| Shaft Diameter | 1.63 in |
| End Plate | C-Face |
| Shaft Grounding | Shaft Grounding |
| Frame Material | Exposed Laminations |
| Shaft Rotation | Reversible |
| Frame Size | FL2162CZ |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Poles | 4 |
| HP | 25 |
| Type | AC Motor |
| Standard | CCSA US, NEMA, NEMA |
| Base Speed | 1800 |
| Service Factor | 1 |
| Overall Length | 28.8 in |
| Weight | 290.0 LB |
| EAN or UPC | 781568464755 |

