- TEBC Enclosure
- 75 hp
- 60 Hz Frequency
- FL2586Z Frame
| Base | Rigid |
| Base Speed | 1800 |
| Speed | 1775/3545 rpm |
| Frame Size | FL2586Z |
| Mount Type | F3 |
| Duty Cycle | Continuous |
| Enclosure | TEBC |
| Service Factor | 1 |
| Phase | Three Phase |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Shaft Diameter | 2.13 in |
| Frequency | 60 Hz |
| Poles | 4 |
| Overall Length | 35.85 in |
| Synchronous | 1800 rpm |
| Standard | CCSA US, NEMA, NEMA |
| Insulation Class | H |
| Shaft Grounding | Shaft Grounding |
| Voltage | 460 V |
| Type | AC Motor |
| Frame Material | Exposed Laminations |
| HP | 75 |
| Weight | 648.001 LB |
| EAN or UPC | 781568464816 |

