- TEBC Enclosure
- 150 hp
- 60 Hz Frequency
- FL3203Z Frame
| Shaft Diameter | 2.88 in |
| Mount Type | F3 |
| Phase | Three Phase |
| Enclosure | TEBC |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Frame Material | Exposed Laminations |
| Overall Length | 55.48 in |
| Type | AC Motor |
| Service Factor | 1 |
| Insulation Class | H |
| Base | Rigid |
| Duty Cycle | Continuous |
| Speed | 1800/3600 rpm |
| Poles | 4 |
| End Plate | Standard |
| Frame Size | FL3203Z |
| Standard | CCSA US, NEMA, NEMA |
| Base Speed | 1800 |
| Shaft Grounding | Shaft Grounding |
| Voltage | 460 V |
| HP | 150 |
| Weight | 1307.001 LB |
| EAN or UPC | 781568803721 |

