- TEBC Enclosure
- 250 hp
- 60 Hz Frequency
- FL3614 Frame
| Speed | 1785 rpm/3565 rpm |
| Overall Length | 60.05 in |
| Standard | CCSA US, NEMA, NEMA |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Shaft Grounding | Yes |
| Voltage | 460 V |
| Mount Type | F-3 |
| Enclosure | TEBC |
| Service Factor | 1 |
| Phase | Three Phase |
| Base Speed | 1800 rpm |
| Shaft Rotation | Reversible |
| Frame Material | Exposed Laminations |
| End Plate | Standard |
| Frame Size | FL3614 |
| HP | 250 |
| Insulation Class | H |
| Base | Rigid |
| Weight | 1874.0 LB |
| EAN or UPC | 781568763360 |

