- TEBC Enclosure
- 400 hp
- 90 Hz Frequency
- FL4440Z Frame
| Service Factor | 1 |
| Speed | 1750 rpm |
| Frame Material | Exposed Laminations |
| Voltage | 460 V |
| Base | Rigid |
| Frame Size | FL4440Z |
| Shaft Grounding | Yes |
| Standard | CCSA US, NEMA, NEMA |
| Phase | Three Phase |
| Base Speed | 1800 rpm |
| Insulation Class | H |
| Overall Length | 78.57 in |
| Enclosure | TEBC |
| Duty Cycle | Continuous |
| Mount Type | F-3 |
| Frequency | 90 Hz |
| End Plate | Standard |
| HP | 400 |
| Shaft Rotation | Reversible |
| Weight | 3699.0 LB |
| EAN or UPC | 781568493403 |

