- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- FL2562Z Frame
| Service Factor | 1.15 |
| Insulation Class | H |
| Overall Length | 27.79 in |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Frame Material | Exposed Laminations |
| Base | Rigid |
| HP | 40 |
| Frequency | 60 Hz |
| Enclosure | TEFC |
| Shaft Grounding | Yes |
| End Plate | Standard |
| Voltage | 460 V |
| Frame Size | FL2562Z |
| IP Rating | IP54 |
| Mount Type | F-3 |
| Standard | CCSA US, NEMA_PREMIUM, NEMA |
| Base Speed | 1800 rpm |
| Duty Cycle | Continuous |
| Weight | 410.0 LB |
| EAN or UPC | 781568891315 |

