- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- FL2898Z Frame
| Phase | Three Phase |
| Frame Size | FL2898Z |
| Base Speed | 1800 rpm |
| Frequency | 60 Hz |
| Voltage | 460 V |
| Shaft Rotation | Reversible |
| Standard | CCSA US, NEMA_PREMIUM, NEMA |
| Shaft Grounding | Yes |
| Overall Length | 38.59 in |
| HP | 125 |
| Mount Type | F-3 |
| Insulation Class | H |
| Base | Rigid |
| Service Factor | 1.15 |
| IP Rating | IP54 |
| Frame Material | Exposed Laminations |
| End Plate | Standard |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Weight | 880.0 LB |
| EAN or UPC | 781568891407 |

