- DPFV Enclosure
- 25 hp
- 60 Hz Frequency
- FL1844CZ Frame
| Frame Material | Exposed Laminations |
| End Plate | C-Face |
| Mount Type | F-1 |
| Base Speed | 1800 rpm |
| Service Factor | 1 |
| Voltage | 230 V, 460 V |
| Overall Length | 27.96 in |
| Shaft Grounding | No |
| Speed | 1740/3150 rpm |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Standard | CCSA US, NEMA, NEMA |
| HP | 25 |
| Enclosure | DPFV |
| Frequency | 60 Hz |
| Base | Rigid |
| Frame Size | FL1844CZ |
| Insulation Class | H |
| Weight | 240.0 LB |
| EAN or UPC | 781568464922 |

