- DPFV Enclosure
- 30 hp
- 60 Hz Frequency
- FL1852CZ Frame
| Mount Type | F1 |
| Service Factor | 1 |
| Insulation Class | H |
| Poles | 4 |
| Phase | Three Phase |
| Shaft Diameter | 1.63 in |
| Overall Length | 23.01 in |
| End Plate | C-Face |
| Synchronous | 1800 rpm |
| Speed | 1745/2300 rpm |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Type | AC Motor |
| Base | Rigid |
| Enclosure | DPFV |
| Frequency | 60 Hz |
| Base Speed | 1800 |
| Frame Size | FL1852CZ |
| Frame Material | Exposed Laminations |
| HP | 30 |
| Voltage | 460 V |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Standard | CCSA US, NEMA, NEMA |
| Weight | 265.999 LB |
| EAN or UPC | 781568464939 |

