- DPFV Enclosure
- 40 hp
- 60 Hz Frequency
- RL2162Z Frame
| Synchronous | 1800 rpm |
| Service Factor | 1 |
| Frame Material | Exposed Laminations |
| Poles | 4 |
| Frame Size | RL2162Z |
| Speed | 1750/2000 rpm |
| Insulation Class | H |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Enclosure | DPFV |
| Shaft Diameter | 1.88 in |
| Overall Length | 23.12 in |
| Voltage | 460 V |
| Mount Type | F1 |
| Base Speed | 1800 |
| Base | Rigid |
| Standard | CCSA US, NEMA, NEMA |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Shaft Grounding | Shaft Grounding |
| Shaft Rotation | Reversible |
| HP | 40 |
| End Plate | Standard |
| Weight | 407.0 LB |
| EAN or UPC | 781568464946 |

