- DPFV Enclosure
- 50 hp
- 60 Hz Frequency
- RL2168Z Frame
| End Plate | Standard |
| Insulation Class | H |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Shaft Grounding | Shaft Grounding |
| Standard | CCSA US, NEMA, NEMA |
| Enclosure | DPFV |
| Base | Rigid |
| Poles | 4 |
| Frame Size | RL2168Z |
| Duty Cycle | Continuous |
| Overall Length | 24.62 in |
| HP | 50 |
| Frequency | 60 Hz |
| Frame Material | Exposed Laminations |
| Synchronous | 1800 rpm |
| Voltage | 460 V |
| Type | AC Motor |
| Mount Type | F1 |
| Speed | 1760/2010 rpm |
| Shaft Diameter | 1.88 in |
| Base Speed | 1800 |
| Shaft Rotation | Reversible |
| Service Factor | 1 |
| Weight | 410.999 LB |
| EAN or UPC | 781568464953 |

