- DPFV Enclosure
- 60 hp
- 60 Hz Frequency
- RL2168Z Frame
| Mount Type | F-1 |
| Overall Length | 24.62 in |
| Frame Size | RL2168Z |
| Frequency | 60 Hz |
| Base | Rigid |
| Base Speed | 1800 rpm |
| Phase | Three Phase |
| Frame Material | Exposed Laminations |
| Standard | CCSA US, NEMA, NEMA |
| HP | 60 |
| End Plate | Standard |
| Enclosure | DPFV |
| Voltage | 460 V |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Shaft Grounding | Yes |
| Speed | 1750/2200 rpm |
| Service Factor | 1 |
| Insulation Class | H |
| Weight | 412.999 LB |
| EAN or UPC | 781568464960 |

