- DPFV Enclosure
- 100 hp
- 40 Hz Frequency
- RL2882Z Frame
| Speed | 1160 rpm/1445 rpm |
| End Plate | Standard |
| HP | 100 |
| Overall Length | 38.43 in |
| Shaft Grounding | Yes |
| Standard | CCSA US, NEMA, NEMA |
| Insulation Class | H |
| Base | Rigid |
| Mount Type | F-1 |
| Frame Material | Exposed Laminations |
| Phase | Three Phase |
| Enclosure | DPFV |
| Frequency | 40 Hz |
| Base Speed | 1200 rpm |
| Frame Size | RL2882Z |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| Voltage | 460 V |
| Shaft Rotation | Reversible |
| Weight | 770.0 LB |
| EAN or UPC | 781568465035 |

