- DPFV Enclosure
- 125 hp
- 40 Hz Frequency
- RL2898Z Frame
| Duty Cycle | Continuous |
| End Plate | Standard |
| Synchronous | 1200 rpm |
| Enclosure | DPFV |
| HP | 125 |
| Phase | Three Phase |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Speed | 1165 rpm/1970 rpm |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Shaft Grounding | Shaft Grounding |
| Insulation Class | H |
| Standard | CCSA US, NEMA, NEMA |
| Shaft Diameter | 2.63 in |
| Mount Type | F1 |
| Base Speed | 1200 |
| Service Factor | 1 |
| Type | AC Motor |
| Overall Length | 42.43 in |
| Voltage | 460 |
| Frame Size | RL2898Z |
| Frame Material | Exposed Laminations |
| Frequency | 40 Hz |
| Weight | 930.0 LB |
| EAN or UPC | 781568465042 |

