- DPFV Enclosure
- 250 hp
- 40 Hz Frequency
- RL3698 Frame
| Shaft Grounding | Yes |
| Enclosure | DPFV |
| Standard | CCSA US, NEMA, NEMA |
| Shaft Rotation | Reversible |
| Insulation Class | H |
| Speed | 1170 rpm/1810 rpm |
| Frame Material | Exposed Laminations |
| Mount Type | F-1 |
| HP | 250 |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Base | Rigid |
| Base Speed | 1200 rpm |
| Frame Size | RL3698 |
| Overall Length | 39.22 in |
| Phase | Three Phase |
| Frequency | 40 Hz |
| Weight | 1518.999 LB |
| EAN or UPC | 781568763391 |

