- DPFV Enclosure
- 400 hp
- 60 Hz Frequency
- RL3614 Frame
| Overall Length | 43.22 in |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| HP | 400 |
| Enclosure | DPFV |
| Synchronous | 1800 rpm |
| Type | AC Motor |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Shaft Grounding | Shaft Grounding |
| Standard | CCSA US, NEMA, NEMA |
| Phase | Three Phase |
| Insulation Class | H |
| Service Factor | 1 |
| Poles | 4 |
| Base | Rigid |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| Voltage | 460 |
| Frame Material | Exposed Laminations |
| Shaft Diameter | 2.88 in |
| Frame Size | RL3614 |
| Speed | 1775/2400 rpm |
| Base Speed | 1800 |
| Weight | 1728.0 LB |
| EAN or UPC | 781568763421 |

