- DPFV Enclosure
- 400 hp
- 40 Hz Frequency
- RL4034 Frame
| Service Factor | 1 |
| HP | 400 |
| Standard | CCSA US, NEMA, NEMA |
| Base Speed | 1200 rpm |
| Phase | Three Phase |
| End Plate | Standard |
| Enclosure | DPFV |
| Base | Rigid |
| Frame Size | RL4034 |
| Frame Material | Exposed Laminations |
| Speed | 1175 rpm/2000 rpm |
| Shaft Grounding | Yes |
| Duty Cycle | Continuous |
| Voltage | 460 V |
| Frequency | 40 Hz |
| Shaft Rotation | Reversible |
| Overall Length | 48.62 in |
| Insulation Class | H |
| Mount Type | F-1 |
| Weight | 2230.0 LB |
| EAN or UPC | 781568763438 |

