- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- FL2162CZ Frame
| HP | 20 |
| Base Speed | 1800 |
| Voltage | 460 V |
| Frequency | 60 Hz |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Overall Length | 26.74 in |
| Ambient Temperature | 104 °F |
| Frame Size | FL2162CZ |
| Standard | CCSA US, NEMA, NEMA |
| Shaft Diameter | 1.63 in |
| Phase | Three Phase |
| Speed | 1775/3545 rpm |
| Duty Cycle | Continuous |
| Insulation Class | H |
| Frame Material | Exposed Laminations |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Base | Rigid |
| End Plate | C-Face |
| Service Factor | 1 |
| Type | AC Motor |
| Mount Type | F3 |
| Shaft Grounding | Shaft Grounding |
| Weight | 329.001 LB |
| EAN or UPC | 781568465240 |

