- TEBC Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
applications
- Conveyors
- Pumps
- Fans
- Compressors
- Metal processing
- Test stands
- Material handling equipment
features
- Compatible with optional encoder feedback devices for use in closed loop velocity or position control
- Meets MGI, part 31
- 1000:1 constant torque speed range
- Max speed 6,000 rpm
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Useable at 208V | No |
| RPM | 1800 rpm |
| Enclosure | TEBC |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 2 1/4 in |
| Mult. Sym. | E2 |
| Product Line | RG |
| Insulation Class | H |
| Overall Length | 19.15 in |
| VoltCode | F |
| Base | Rigid |
| Type | 0535M |
| RefPicture | IDM |
| Standard | CSA, UR, NEMA |
| Full Load Amps | 2.5 |
| Brake Feature | No |
| Frequency | 60 Hz |
| Shaft Dia. | 0.875 in |
| Mounting Style | F-1 |
| Voltage | 575 V |
| Shaft Diameter | 0.88 in |
| Frame Size | 145TC |
| Base Speed | 1800 |
| Poles | 4 |
| Frame | 145TC |
| Inverter Duty | Inverter Ready |
| Full Load Pf | 83 |
| Mounting | C-Face - With Base |
| Rotation | R |
| Frame Material | Iron |
| Multispeed | Single Speed |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| HP | 2 |
| End Plate | C-Face |
| Shaft Grounding | No |
| C Dimension | 18.3 in |
| Efficiency | 86.5% |
| NEMA Design | B |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Design | B |
| Mount Type | F1 |
| Power Factor | 76 |
| Drive End Bearing | 6205 |
| Full Load Efficiency | 86.5 % |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Speed [Max] | 2700 |
| Service Factor | 1 |
| Motor Shaft Size | 7/8 in |
| Duty Cycle | Continuous |
| Speed | 1760 rpm |
| BALD Family Names | Inverter Duty, C-Face |
| Rated Efficiency | 86.5 % |
| Shaft Rotation | Reversible |
| Motor Application | Inverter Duty |
| Full Load rpm | 1750 rpm |
| Open End Bearing | 6203 |
| Washdown Duty | No |
| Voltage Rating | 460, 230 |
| Full Load Current | 5.6/2.8 |
| Hz | 60 Hz |
| Weight | 72.0 LB |
| EAN or UPC | 781568144442 |

