Skip to content Skip to navigation menu
5 hp 184TC Frame Three Phase AC Motor

IDNM3665T

5 hp 184TC Frame Three Phase AC Motor
Item #100997776
  • TENV Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame
5 hp 184TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TENV Enclosure
  • 5 hp
  • 60 Hz Frequency
  • 184TC Frame

applications

  • Conveyors
  • Pumps
  • Fans
  • Compressors
  • Metal processing
  • Test stands
  • Material handling equipment

features

  • Compatible with optional encoder feedback devices for use in closed loop velocity or position control
  • Meets MGI, part 31
  • 1000:1 constant torque speed range
  • Max speed 6,000 rpm

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
BALD Family Names Inverter Duty, C-Face
NEMA Design B
Rated Efficiency 89.5 %
Useable at 208V No
Speed 1760 rpm
Shaft Grounding No
Synchronous 1800 rpm
Service Factor 1
Frame Size 184TC
Standard CSA, UR, NEMA
Frequency 60 Hz
Ambient Temperature 104 °F
Mult. Sym. E2
Type 0640M
End Plate C-Face
Voltage 575 V
Washdown Duty No
Efficiency 89.5%
Inverter Duty Inverter Duty
Frame Material Iron
Speed [Max] 6000
Base Speed 1800
Shaft Dia. 1.125 in
Hz 60 Hz
Overall Length 17.22 in
Enclosure TENV
Full Load Efficiency 89.5 %
Open End Bearing 6205
Efficiency Group Standard Efficient
Drive End Bearing 6206
Rotation R
Frame 184TC
Mounting Style F-1
Brake Feature No
Power Factor 80
Product Line RG
VoltCode F
Full Load Pf 80
Full Load Amps 6.6
Full Load rpm 1760 rpm
Enclosure Designation TENV - Totally Enclosed Non-Ventilated
Phase Three Phase
Duty Cycle Continuous
Motor Application Inverter Duty
Poles 4
Shaft Diameter 1.13 in
RefPicture IDNM2333T
Multispeed Single Speed
RPM 1800 rpm
Mounting C-Face - With Base
Design B
Mount Type F1
Voltage Rating 460, 230
Conduit Box Material Cast Iron
Full Load Current 13.2/6.6
HP 5
Base Rigid
Shaft Rotation Reversible
Insulation Class H
Weight 116.0 LB
EAN or UPC 781568301043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison