- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 326T Frame
| Frequency | 60 Hz |
| Type | AC Motor |
| Duty Cycle | Continuous |
| HP | 50 |
| Shaft Grounding | No |
| Frame Size | 326T |
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Service Factor | 1 |
| Overall Length | 33.14 in |
| Speed | 1775 rpm |
| Rated Efficiency | 94.5 % |
| Conduit Box Material | Cast Iron |
| Efficiency | 94.5% |
| Inverter Duty | Inverter Duty |
| Shaft Diameter | 2.13 in |
| Multispeed | Single Speed |
| Speed [Max] | 2700 |
| Base Speed | 1800 |
| Full Load Current | 116/58 |
| Voltage | 230 V, 460 V |
| Shaft Dia. | 2.125 in |
| Power Factor | 85 |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Frame Material | Iron |
| Insulation Class | F |
| NEMA Design | A |
| End Plate | Standard |
| Standard | CSA, UR, NEMA |
| Mount Type | F1 |
| Weight | 670.0 LB |
| EAN or UPC | 781568474044 |

