- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
| Frame Size | 364T |
| Frequency [Max] | 90 Hz |
| Overall Length | 33.44 in |
| HP | 60 |
| Multispeed | Single Speed |
| Frame Material | Iron |
| Standard | CCSA US, NEMA, NEMA |
| Insulation Class | F |
| Shaft Grounding | No |
| Speed | 1785 rpm |
| Poles | 4 |
| Inverter Duty | Inverter Duty |
| Base Speed | 1800 |
| Mount Type | F1 |
| Type | AC Motor |
| Speed [Max] | 3600 |
| Enclosure | TEFC |
| NEMA Design | A |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Full Load Current | 142/71.2 |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Shaft Dia. | 2.374 in |
| Shaft Diameter | 2.38 in |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| End Plate | Standard |
| Voltage | 230 V, 460 V |
| Frequency | 60 Hz |
| Weight | 869.0 LB |
| EAN or UPC | 781568465424 |

