- TEFC Enclosure
- 250 hp
- 60 Hz Frequency
- 449T Frame
| Base Speed | 1800 rpm |
| Speed | 1790 rpm |
| Standard | CCSA US, NEMA, NEMA |
| Power Factor | 87 |
| Shaft Dia. | 3.375 in |
| Full Load Current | 277 A |
| Frame Size | 449T |
| Enclosure | TEFC |
| Shaft Rotation | Reversible |
| Speed [Max] | 3600 rpm |
| Frame Material | Iron |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Efficiency | 95.8% |
| Insulation Class | F |
| Frequency [Max] | 90 Hz |
| NEMA Design | A |
| Voltage | 460 V |
| Overall Length | 53.24 in |
| Poles | 4 |
| HP | 250 |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| Phase | Three Phase |
| Mount Type | F-1 |
| Frequency | 60 Hz |
| Base | Rigid |
| Service Factor | 1 |
| Shaft Grounding | No |
| Weight | 2701.0 LB |
| EAN or UPC | 781568465479 |

