- TENV Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 215TC Frame
| Frame Size | 215TC |
| Insulation Class | F |
| Shaft Dia. | 1.375 in |
| Speed [Max] | 6000 |
| Mount Type | F1 |
| Voltage | 460 V |
| Enclosure | TENV |
| Ambient Temperature | 104 °F |
| Efficiency | 92.4% |
| Type | AC Motor |
| Full Load Current | 17.8/8.9 |
| Shaft Diameter | 1.38 in |
| Rated Efficiency | 92.4 % |
| Poles | 4 |
| Overall Length | 20.86 in |
| Standard | CSA, UR, NEMA |
| Base | Rigid |
| Multispeed | Single Speed |
| Phase | Three Phase |
| End Plate | C-Face |
| HP | 7 1/2 |
| Shaft Grounding | No |
| Frame Material | Iron |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Power Factor | 82 |
| Frequency | 60 Hz |
| Conduit Box Material | Cast Iron |
| Speed | 1760 rpm |
| NEMA Design | B |
| Base Speed | 1800 |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Duty |
| Weight | 212.0 LB |
| EAN or UPC | 781568465516 |

