- TENV Enclosure
- 10 hp
- 60 Hz Frequency
- 254TC Frame
| Standard | CSA, UR, NEMA |
| Shaft Dia. | 1.625 in |
| Service Factor | 1 |
| End Plate | C-Face |
| Base | Rigid |
| HP | 10 |
| Conduit Box Material | Cast Iron |
| Frequency | 60 Hz |
| Efficiency | 91.7% |
| Full Load Current | 26/13 |
| Shaft Grounding | No |
| Inverter Duty | Inverter Duty |
| Insulation Class | F |
| Voltage | 575 V |
| Rated Efficiency | 91.7 % |
| Speed [Max] | 2700 |
| Synchronous | 1800 rpm |
| NEMA Design | A |
| Shaft Rotation | Reversible |
| Base Speed | 1800 |
| Frame Size | 254TC |
| Overall Length | 24.11 in |
| Speed | 1770 rpm |
| Enclosure | TENV |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Frame Material | Iron |
| Shaft Diameter | 1.63 in |
| Type | AC Motor |
| Poles | 4 |
| Power Factor | 78 |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Weight | 305.0 LB |
| EAN or UPC | 781568465523 |

