- TENV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Ambient Temperature | 104 °F |
| Power Factor | 58 |
| Full Load Current | 2/1 |
| Rated Efficiency | 81.5 % |
| Base | Rigid |
| Frame Size | 56C |
| Type | AC Motor |
| Speed | 1770 rpm |
| Inverter Duty | Inverter Duty |
| Voltage | 230 V, 460 V |
| Mount Type | F1 |
| Shaft Dia. | 0.625 in |
| Enclosure | TENV |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.63 in |
| Poles | 4 |
| NEMA Design | B |
| Overall Length | 13.84 in |
| Efficiency | 78.2% |
| Multispeed | Single Speed |
| Insulation Class | F |
| HP | 1/2 |
| Base Speed | 1800 |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Frame Material | Steel |
| Standard | CSA, UR, NEMA |
| Phase | Three Phase |
| Service Factor | 1 |
| Synchronous | 1800 rpm |
| End Plate | C-Face |
| Speed [Max] | 6000 |
| Weight | 35.0 LB |
| EAN or UPC | 781568453223 |

