- TENV Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
| Enclosure | TENV |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Frame Material | Iron |
| Speed | 1750 rpm |
| Service Factor | 1 |
| Efficiency | 89.5% |
| Standard | CSA, UR, NEMA |
| Full Load Current | 13.2 A/6.6 A |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| Base Speed | 1800 rpm |
| NEMA Design | A |
| Power Factor | 80 |
| Duty Cycle | Continuous |
| Shaft Dia. | 1.125 in |
| Mount Type | F-1 |
| Phase | Three Phase |
| Insulation Class | F |
| Speed [Max] | 6000 rpm |
| Overall Length | 17.85 in |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Duty |
| Frame Size | 184TC |
| Poles | 4 |
| HP | 5 |
| Weight | 124.0 LB |
| EAN or UPC | 781568465578 |

