- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
applications
- Conveyors
- Pumps
- Food processing
- Wet environments
- Severe environments
features
- Paint-free
- Specifically designed for use on variable frequency drives
- For adjustable speed applications not requiring full torque at zero speed
- Meets MGI, part 33
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Mounting | C-Face - With Base |
| Shaft Rotation | Reversible |
| Insulation Class | H |
| Full Load Efficiency | 85.5 % |
| Open End Bearing | 6203 |
| Voltage | 230 V, 460 V |
| Base | No Mounting |
| Inverter Duty | Inverter Ready |
| BALD Family Names | Pump Motor, Inverter Duty, Washdown Duty, C-Face |
| Enclosure | TENV |
| Speed [Max] | 6000 |
| End Plate | C-Face |
| Motor Application | Washdown Duty |
| Frequency | 60 Hz |
| Mult. Sym. | E2 |
| Shaft Grounding | No |
| Rated Efficiency | 85.5 % |
| Rotation | R |
| Useable at 208V | Yes |
| Mounting Style | F-1 |
| Shaft Diameter | 0.63 in |
| RPM | 1800 rpm |
| VoltCode | E |
| Efficiency | 85.5% |
| Mount Type | F1 |
| Brake Feature | No |
| Full Load Pf | 81 |
| Voltage Rating | 460, 230, 208 |
| Duty Cycle | Continuous |
| Motor Shaft Size | 5/8 in |
| HP | 1 |
| Efficiency Group | Standard Efficient |
| Washdown Duty | Yes |
| Shaft Dia. | 0.625 in |
| Frame Material | Stainless Steel |
| Power Factor | 66 |
| Frame | 56C |
| Frame Size | 56C |
| Multispeed | Single Speed |
| RefPicture | IDVSWDG |
| Standard | CSA, UR, NEMA |
| Overall Length | 12.06 in |
| Conduit Box Material | Steel |
| Phase | Three Phase |
| Drive End Bearing | 6205 |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Design | B |
| Motor Shaft Length | 1 7/8 in |
| Type | 3524M |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Speed | 1770 rpm |
| Full Load Amps | 1.4 |
| Service Factor | 1 |
| Full Load rpm | 1740 rpm |
| Full Load Current | 3.34/1.67 |
| Product Line | N |
| NEMA Design | B |
| Poles | 4 |
| Weight | 40.0 LB |
| EAN or UPC | 781568301081 |

