- TENV Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 254TC Frame
applications
- Inverter or vector applications where up to 1000:1 constant torque speed range is required
- Conveyors
- Pumps
- Food processing
- Wet environments
features
- Meets MGI, part 31
- Inverter vector 1000:1 applications
- Max speed 6,000 rpm
- Optional encoder feedback devices for use in closed loop velocity or position control
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1 |
| Open End Bearing | 6208 |
| Speed [Max] | 5000 rpm |
| BALD Family Names | Pump Motor, Inverter Duty, C-Face |
| Type | 3940M |
| Poles | 4 |
| Efficiency | 91.7% |
| Shaft Dia. | 1.625 in |
| NEMA Design | A |
| Enclosure | TENV |
| Rotation | R |
| Phase | Three Phase |
| End Plate | C-Face |
| Ambient Temperature | 104 °F |
| Useable at 208V | No |
| Shaft Rotation | Reversible |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Pf | 85 |
| C Dimension | 21.56 in |
| Shaft Grounding | No |
| HP | 7 1/2 |
| Full Load Amps | 9.1 |
| RefPicture | IDWNM |
| Frame Size | 254TC |
| Design | B |
| Full Load Efficiency | 91 % |
| Motor Shaft Length | 4 in |
| Product Line | RG |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Insulation Class | H |
| Washdown Duty | Yes |
| Mult. Sym. | E2 |
| Standard | CSA, UR, NEMA |
| Overall Length | 23.92 in |
| Drive End Bearing | 6309 |
| Base Speed | 1800 rpm |
| Full Load rpm | 1765 rpm |
| Frame | 254TC |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Speed | 1770 rpm |
| Mounting | C-Face - With Base |
| Inverter Duty | Inverter Duty |
| Voltage Rating | 460, 230 |
| Power Factor | 84 |
| Base | Rigid |
| RPM | 1800 rpm |
| Motor Application | Washdown Duty |
| Brake Feature | No |
| Motor Shaft Size | 1 5/8 in |
| VoltCode | F |
| Mount Type | F-1 |
| Full Load Current | 17.8 A/8.9 A |
| Duty Cycle | Continuous |
| Voltage | 230 V, 460 V |
| Conduit Box Material | Steel |
| Weight | 283.0 LB |
| EAN or UPC | 781568201954 |

