- 1 HP, 1500 RPM, 50/60 Hertz, 380/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (Less Base), 56C Frame, 1.0 SF
applications
- Designed for wheel drives on irrigation sprinkling systems
- both center pivot and linear
features
- Sealed fit at endplates
- Sheds water
- Conduit box cast into front endplate
- Epoxy paint
- High overload capabilities
- The "P" indicates less pulley endplate for integral mounting
- Can be field modified for older designs with internal through bolts
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Brake Feature | No |
| Full Load Efficiency | 79 % |
| Frame Material | Epoxy Coated |
| Frame Size | 56C |
| BALD Family Names | C-Face, Farm Duty Motor |
| RPM | 1800 rpm, 1500 rpm |
| Enclosure | TENV |
| Open End Bearing | 6203 |
| Motor Application | Irrigation Tower Drive |
| Design | B |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Mult. Sym. | K |
| Voltage Rating | 460, 380 |
| Poles | 4 |
| Motor Shaft Length | 1 7/8 in |
| Useable at 208V | No |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Rotation | R |
| Type | 3524M |
| VoltCode | N |
| Frame | 56C |
| Motor Shaft Size | 5/8 in |
| Hz | 60 Hz, 50 Hz |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Mounting | C-Face - Less Base |
| Full Load Amps | 2 |
| Phase | Three Phase |
| Drive End Bearing | 6205 |
| Product Line | N |
| RefPicture | IM |
| Voltage | 380/460 |
| Weight | 42.0 LB |
| EAN or UPC | 781568122426 |

