- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56J Frame
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| NEMA Design | B |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Power Factor | 84 |
| Shaft Dia. | 0.625 in |
| Poles | 2 |
| Synchronous | 3600 rpm |
| Enclosure | TEFC |
| Overall Length | 13.72 in |
| Phase | Three Phase |
| Frame Size | 56J |
| Service Factor | 1.3 |
| Mount Type | F-1 |
| Conduit Box Material | Steel |
| Speed | 3450 rpm |
| Frame Material | Steel |
| Inverter Duty | Inverter Ready |
| Voltage | 208 V, 230 V, 460 V |
| Shaft Grounding | No |
| End Plate | C-Face |
| HP | 1 1/2 |
| Base | No Mounting |
| Efficiency | 84% |
| Full Load Current | 4.1-4 A/2 A |
| Shaft Rotation | Reversible |
| Weight | 41.0 LB |
| EAN or UPC | 781568810323 |

