Skip to content Skip to navigation menu
1/2 hp 56J Frame Single Phase AC Motor

JL1303A

1/2 hp 56J Frame Single Phase AC Motor
Item #101000003
  • OPEN Enclosure
  • 1/2 hp
  • 60 Hz Frequency
  • 56J Frame
1/2 hp 56J Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • OPEN Enclosure
  • 1/2 hp
  • 60 Hz Frequency
  • 56J Frame

applications

  • Residential and industrial pumps
  • Swimming pool pumps

features

  • Die-cast aluminum end plates
  • Machined steel bearing seat insert

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Base No Mounting
Voltage Rating 230, 115
HP 1/2
Open End Bearing 6203
Type 3420L
Washdown Duty No
RefPicture JL1307A
NEMA Design N
Rated Efficiency 66 %
BALD Family Names Pump Motor
Voltage 115 V, 230 V
Motor Shaft Size 5/8 in
Rotation Fos
Shaft Rotation Fixed Opposite Standard
Poles 2
Frequency 60 Hz
Full Load rpm 3450 rpm
Frame 56J
Standard CSA, UR, NEMA
Frame Material Steel
Power Factor 67
Mount Type F1
Product Line N
Speed 3450 rpm
End Plate C-Face
Mounting Footless
Phase Single Phase
Motor Application Pump Duty
Service Factor 1.6
Full Load Current 7.4/3.7
Enclosure Open
Ambient Temperature 104 °F
Drive End Bearing 6203
Frame Size 56J
Full Load Amps 3.7
Multispeed Single Speed
C Dimension 13.09 in
Duty Cycle Continuous
Shaft Grounding No
Brake Feature No
Overall Length 12.51 in
VoltCode B
Full Load Efficiency 66 %
Useable at 208V No
Mult. Sym. K
Hz 60 Hz
Motor Shaft Length 1 7/8 in
Efficiency 66%
Substitute Motor CJL1303A
Design N
Efficiency Group Standard Efficient
Synchronous 3600 rpm
Shaft Dia. 0.625 in
Shaft Diameter 0.63 in
Full Load Pf 67
Insulation Class B
Mounting Style F-1
RPM 3600 rpm
Enclosure Designation ODP - Open Drip Proof
Weight 26.0 LB
EAN or UPC 781568112779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison