- 1/3 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Phase | Single Phase |
| Full Load Amps | 2.8 |
| Frame | 56J |
| Efficiency Group | Standard Efficient |
| Open End Bearing | 6203 |
| Washdown Duty | No |
| Product Line | N |
| BALD Family Names | Commercial Motor, Pump Motor, Single Phase Motor |
| Enclosure | ODP |
| Motor Application | Pump Duty, Commercial Motor |
| Hz | 60 Hz |
| Poles | 2 |
| Brake Feature | No |
| Full Load rpm | 3450 rpm |
| RPM | 3600 rpm |
| Useable at 208V | Yes |
| Voltage Rating | 230, 115 |
| Design | N |
| Mult. Sym. | C1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Footless |
| Drive End Bearing | 6203 |
| Type | 1713L |
| Voltage | 115/230 |
| Rotation | Fos |
| Full Load Efficiency | 59.5 % |
| RefPicture | JL145A |
| Full Load Pf | 68 |
| VoltCode | B1 |
| Mounting Style | F-1 |
| Weight | 21.0 LB |
| EAN or UPC | 781568346303 |

