Skip to content Skip to navigation menu
1 1/2 hp 56J Frame Single Phase AC Motor

JL3514A

1 1/2 hp 56J Frame Single Phase AC Motor
Item #101000017
  • TEFC Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56J Frame
1 1/2 hp 56J Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 1 1/2 hp
  • 60 Hz Frequency
  • 56J Frame

applications

  • Residential and industrial pumps
  • Swimming pool pumps

features

  • Die-cast aluminum end plates
  • Machined steel bearing seat insert

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Efficiency Group Standard Efficient
Standard CSA, UR, NEMA
Insulation Class F
Shaft Diameter 0.63 in
Speed 1725 rpm
End Plate C-Face
Overall Length 14.6 in
Frame Size 56J
Brake Feature No
Mount Type F1
Motor Shaft Length 1 7/8 in
Service Factor 1
Shaft Grounding No
RefPicture CJL
Useable at 208V No
Motor Shaft Size 5/8 in
Poles 4
HP 1 1/2
Hz 60 Hz
Type 3532LC
Mounting Footless
Full Load Current 16/8
Shaft Dia. 0.625 in
Multispeed Single Speed
BALD Family Names Pump Motor
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Frame Material Steel
Washdown Duty No
Mult. Sym. K
Frame 56J
VoltCode B
Phase Single Phase
Base No Mounting
Synchronous 1800 rpm
RPM 1800 rpm
Mounting Style F-1
Conduit Box Material Steel
Power Factor 80
Shaft Rotation Fixed Opposite Standard
NEMA Design L
Frequency 60 Hz
Full Load Pf 80
Full Load Efficiency 75.5 %
Enclosure TEFC
Voltage Rating 230, 115
Efficiency 75.5%
Design L
Full Load rpm 1725 rpm
Product Line N
Motor Application Pump Duty
Full Load Amps 8
Duty Cycle Continuous
Voltage 115 V, 230 V
Drive End Bearing 6205
Ambient Temperature 104 °F
Rated Efficiency 75.5 %
Open End Bearing 6203
Rotation Fos
Weight 51.0 LB
EAN or UPC 781568218105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison