- 2 hp
- 3600 rpm
- 60 Hz
- 115 V/208 V
- Single Phase
applications
- Pumping applications that require a hazardous location motor
features
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Voltage | 115/208-230 |
| BALD Family Names | Explosion Proof, Pump Motor, Single Phase Motor |
| Service Factor | 1 |
| VoltCode | A |
| HP | 2 |
| Mounting Style | F-1 |
| Motor Application | Pump Duty, Explosion Proof |
| Washdown Duty | No |
| Hz | 60 Hz |
| Type | X3535L |
| Full Load Efficiency | 74 % |
| Frame Material | Epoxy Coated |
| Motor Shaft Length | 1 7/8 in |
| Rotation | R |
| Phase | Single Phase |
| Poles | 2 |
| Motor Shaft Size | 5/8 in |
| Enclosure | XPFC |
| Brake Feature | No |
| Product Line | N |
| Design | L |
| RPM | 3600 rpm |
| Mounting | Footless |
| Frame | 56J |
| Voltage Rating | 230, 115, 208 |
| Full Load rpm | 3450 rpm |
| Efficiency Group | Standard Efficient |
| RefPicture | JL5003A |
| Full Load Amps | 11.5 |
| Mult. Sym. | K |
| Full Load Pf | 82 |
| Drive End Bearing | 6205 |
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| Weight | 60.0 LB |
| EAN or UPC | 781568204689 |

