- OPEN Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56J Frame
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel shaft extension
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Shaft Diameter | 0.63 in |
| Power Factor | 86 |
| Motor Shaft Size | 5/8 in |
| Shaft Rotation | Reversible |
| BALD Family Names | Pump Motor |
| End Plate | C-Face |
| Shaft Dia. | 0.625 in |
| Type | 3424M |
| Product Line | N |
| Ambient Temperature | 104 °F |
| Useable at 208V | Yes |
| Mounting Style | F-1 |
| Full Load rpm | 3450 rpm |
| RefPicture | CJM |
| Service Factor | 1.3 |
| Frequency | 60 Hz |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Frame Material | Steel |
| RPM | 3600 rpm |
| Mount Type | F1 |
| Speed | 3450 rpm |
| Frame Size | 56J |
| Voltage Rating | 460, 230 |
| Synchronous | 3600 rpm |
| Base | No Mounting |
| Washdown Duty | No |
| Mounting | Footless |
| Voltage | 208 V, 230 V, 460 V |
| NEMA Design | B |
| Brake Feature | No |
| Frame | 56J |
| Insulation Class | B |
| Duty Cycle | Continuous |
| Motor Shaft Length | 1 7/8 in |
| Overall Length | 13.22 in |
| Phase | Three Phase |
| Rated Efficiency | 74 % |
| Full Load Current | 4.4/2.2 |
| Rotation | R |
| VoltCode | E1 |
| Full Load Pf | 86 |
| Poles | 2 |
| Efficiency | 74% |
| Full Load Efficiency | 74 % |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Design | B |
| Mult. Sym. | K |
| HP | 1 1/2 |
| Efficiency Group | Standard Efficient |
| Standard | CSA, UR, NEMA |
| Shaft Grounding | No |
| Substitute Motor | JM3155 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 2.2 |
| Enclosure | Open |
| Multispeed | Single Speed |
| Weight | 30.0 LB |
| EAN or UPC | 781568113103 |
| NSN Number | 6105-01-386-9706 |

