- TENV Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 143JM Frame
| Full Load Current | 4/2 |
| Power Factor | 87 |
| Voltage | 230 V, 460 V |
| Standard | CSA, UR, NEMA |
| Mount Type | F1 |
| Type | AC Motor |
| Shaft Dia. | 0.875 in |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Speed | 3500 rpm |
| Conduit Box Material | Steel |
| Frequency | 60 Hz |
| Poles | 2 |
| Efficiency | 85.5% |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Enclosure | TENV |
| Frame Material | Steel |
| HP | 1 1/2 |
| Shaft Diameter | 0.88 in |
| Shaft Rotation | Reversible |
| Rated Efficiency | 85.5 % |
| Insulation Class | F |
| NEMA Design | B |
| Service Factor | 1.15 |
| Overall Length | 14.28 in |
| End Plate | C-Face |
| Frame Size | 143JM |
| Phase | Three Phase |
| Base | Rigid |
| Synchronous | 3600 rpm |
| Weight | 48.0 LB |
| EAN or UPC | 781568774137 |

