- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 215JM Frame
| Shaft Diameter | 0.88 in |
| Overall Length | 21.64 in |
| Poles | 2 |
| Enclosure | TEFC |
| Shaft Dia. | 0.875 in |
| HP | 15 |
| Rated Efficiency | 91 % |
| Frame Material | Steel |
| Full Load Current | 34/17 |
| Base | Rigid |
| Multispeed | Single Speed |
| NEMA Design | A |
| Synchronous | 3600 rpm |
| Frame Size | 215JM |
| Power Factor | 89 |
| Speed | 3500 rpm |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Voltage | 230 V, 460 V |
| Efficiency | 91% |
| Duty Cycle | Continuous |
| Conduit Box Material | Steel |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| Weight | 169.0 LB |
| EAN or UPC | 781568788691 |

