- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215JM Frame
| Shaft Grounding | No |
| Synchronous | 1800 rpm |
| Frame Material | Steel |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Frequency | 60 Hz |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Type | AC Motor |
| Shaft Diameter | 0.88 in |
| Mount Type | F1 |
| Full Load Current | 25/12.5 |
| Inverter Duty | Inverter Ready |
| Speed | 1770 rpm |
| Overall Length | 22.41 in |
| NEMA Design | A |
| End Plate | C-Face |
| Efficiency | 91.7% |
| Rated Efficiency | 91.7 % |
| Conduit Box Material | Steel |
| Shaft Dia. | 0.875 in |
| Voltage | 230 V, 460 V |
| Duty Cycle | Continuous |
| Frame Size | 215JM |
| HP | 10 |
| Poles | 4 |
| Service Factor | 1.15 |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Power Factor | 85 |
| Weight | 165.0 LB |
| EAN or UPC | 781568773697 |

