- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364TCZ Frame
| Service Factor | 1.15 |
| Voltage | 230 V, 460 V |
| Frame Size | 364TCZ |
| Poles | 4 |
| Duty Cycle | Continuous |
| End Plate | C-Face |
| Phase | Three Phase |
| Mount Type | F-1 |
| Shaft Dia. | 1.249 in |
| NEMA Design | B |
| Enclosure | TEFC |
| Shaft Grounding | No |
| HP | 60 |
| Overall Length | 33.11 in |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Power Factor | 84 |
| Full Load Current | 140 A/70 A |
| Standard | CCSAUSEEV, NEMA |
| Frequency | 60 Hz |
| Insulation Class | F |
| Efficiency | 95% |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| Speed | 1780 rpm |
| Shaft Rotation | Reversible |
| Frame Material | Iron |
| Weight | 961.0 LB |
| EAN or UPC | 781568928448 |

