- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213JM Frame
| Frame Size | 213JM |
| Power Factor | 93 |
| Overall Length | 20.62 in |
| Insulation Class | H |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| HP | 7 1/2 |
| Speed | 3500 rpm |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Full Load Current | 16.8/8.3 |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Duty |
| Synchronous | 3600 rpm |
| Enclosure | TEFC |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| Voltage | 230 V, 460 V |
| Shaft Grounding | No |
| NEMA Design | A |
| Base | Rigid |
| Multispeed | Single Speed |
| End Plate | C-Face |
| Frame Material | Stainless Steel |
| Poles | 2 |
| Shaft Diameter | 0.88 in |
| Efficiency | 91% |
| Rated Efficiency | 91 % |
| Shaft Dia. | 0.875 in |
| Phase | Three Phase |
| Weight | 131.0 LB |
| EAN or UPC | 781568875209 |

